16x20x1 Filtrete Pleated Air Filter, MERV 11, 2 PK

  • Mfr # 9800-2PK-HDW

  • Zoro # G205265171


product price:  $26.79
/pk 2, $13.40/ea
Sold in multiples of 3 for $80.37

Key Features

Nominal Filter Size
16x20x1
Performance Rating
MERV 11
Filters Out
Dust, Smoke, Smog Particles; Mold Spores; Pet Dander
Nominal Height
20 in
Nominal Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9800-2PK-HDW
Zoro #
G205265171
UPC #
51141314563
Country of Origin
Mexico

Dimensions

Nominal Filter Size
16x20x1
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
1 in
Actual Width
20 in
Actual Depth
1 in

Details

Performance Rating
MERV 11
Filters Out
Dust, Smoke, Smog Particles; Mold Spores; Pet Dander
Item
Pleated Air Filter
Series
Filtrete

Description

Opt for a Filtrete Allergen Defense Air Filter to transform your central heating and cooling system into a whole-home air filtration operation. This no-nonsense filter helps capture varying sizes of particles, from the large (lint, pollen, dust and pet dander) to the microscopic (smoke and smog).


  • • Recommended brand filtrete brand is the most recommended brand of HVAC air filters based on the us filtrete brand health tracker, ipsos, june 2022
  • • The higher the MPR, the more micro particles such as pollen, pet dander, smoke, bacteria and viruses your filter will capture from the air passing through it
  • • For optimal performance of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1 in. filters
  • • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool wasting energy
  • • OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 in. home air filters for your furnace, air conditioner or HVAC system *
  • • Designed with exclusive filtrete brand 3-in-1 technology from 3m to trap unwanted air particles while letting cleaner air flow through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.