
16x25x4 1000MPR Filtrete Pleated Air Filter
Mfr # NADP01-4IN-4
Zoro # G112940093
product price: $29.49
/eaKey Features
Nominal Filter Size
16x25x4
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
4 in
Series
Allergen Reduction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NADP01-4IN-4
Zoro #
G112940093
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Filter Size
16x25x4
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
4 in
Details
Item
Pleated Air Filter
Series
Allergen Reduction
Description
Filtrete Allergen Reduction Deep Pleat Filter 1000 MPR 16 in. x 25 in. x 4 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.