16x25x4-5/16 Filtrete Pleated Air Filter, Polyester, MERV 12

  • Mfr # NDP01-4IN-4

  • Zoro # G405265063


product price: $35.79
/ea
Sold in multiples of 4 for $143.16

Key Features

Performance Rating
MERV 12
Filters Out
Bacteria, Virus, Mold Spores, Pollen
Media Material
Polyester
Actual Filter Size
16 in x 25 in x 4-5/16 in
Nominal Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDP01-4IN-4
Zoro #
G405265063
UPC #
51111024430
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x4-5/16
Actual Filter Size
16 in x 25 in x 4-5/16 in
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
4-5/16 in
Actual Depth
4 in
Actual Width
16 in

Details

Performance Rating
MERV 12
Filters Out
Bacteria, Virus, Mold Spores, Pollen
Media Material
Polyester
Item
Pleated Air Filter
Series
Filtrete

Description

Your home should be your sanctuary, starting with the air you breathe. Filtrete Allergen, Bacteria & Virus Air Filters help capture unwanted particles from your household air, contributing to a cleaner, fresher home environment. By proactively capturing dust, bacteria, viruses and allergens, these high performance filters help improve your home's air quality. Actual filter depth if 4.31".


  • • Actual filter size is: 15.88 x 24.56 x 4.31 Inch
  • • This filter is compatible with Honeywell furnaces calling for a 4" filter
  • • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022)
  • • The higher the MPR, the more microparticles--such as pollen, pet dander, smoke, bacteria and viruses--your filter will capture from the air passing through it
  • • FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 12 months for 4 in
  • • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.