Shop 3M

17 in. D Non-Woven Natural/Polyester Fiber Floor Pad Disc Black

  • Mfr # 7200-17
  • Zoro # G005306289

product price: 
$
10.99
/ea
Sold in multiples of 5 for $54.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7200-17
Zoro #
G005306289
UPC #
48011083797
Country of Origin
United States

Description

3M Black stripper pads 7200 the industry standard against which all other stripping pads are measured, provide nearly 40 percent greater initial cut than competitors and offer high performance throughout the life of the pad. Coarse fibers and abrasives provide aggressive stripping performance, removing two to three layers of old finish. The web of fibers is permeated throughout with a uniform coating of resin and abrasive mineral particles, consistently delivering impressive cut over the life of the pad. The pad’s open-textured, non-woven construction resists clogging, allowing stripping solutions to flow through the pad. They can also be used with appropriate chemicals to clean heavily soiled hard-surface floors such as concrete.


  • • 17 inch size
  • • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • • Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemcials
  • • Maintains consistent high performance throughout the life of the pad
  • • Pad is made of nylon and polyester fibers in an open textured non-woven construction
  • • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.