Shop GREEN LOGIC
See all product information
Create Account
Floor Stripper, Non-Butyl, 1 gal.
- Mfr # GLFS128C
- Zoro # G5520542
product price:Â
$
21.25
/ea
Key Features
Size
1 gal
Cleaner Form
Liquid
VOC Content
6%
pH Level
11
Container Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLFS128C
- Zoro #
- G5520542
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 1 gal
- Container Size
- 1 gal
Details
- Item
- Floor Stripper
- Cleaner Form
- Liquid
- VOC Content
- 6%
- pH Level
- 11
- Properties
- Biodegradable
- pH Value
- Alkaline
- Biodegradable
- Yes
Description
Floor Stripper, Cleaner Form Liquid, Container Size 1 gal, pH Level 11, pH Value Alkaline, Concentrated, VOC Content 6 Percent, Biodegradable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.