Shop 3M
See all product information
Create Account
17 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad Black
Mfr # 7300-17
Zoro # G405306629
product price:
$
16.79
/ea
Sold in multiples of 5 for $83.95
Key Features
Floor Application
Concrete; Industrial Floors
Floor Pad Size
17 in
Material
Nylon
Speed
150 to 250 RPM
Application
Aggressive Stripping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7300-17
- Zoro #
- G405306629
- UPC #
- 48011082752
- Country of Origin
- United States
- Floor Application
- Concrete; Industrial Floors
- Material
- Nylon
- Item
- Stripping Pad
- Speed
- 150 to 250 RPM
- Application
- Aggressive Stripping
- Color
- Black
- Center Hole
- Yes
- Shape
- Round
Description
The 3M High productivity pad quickly and thoroughly removes old floor finish, dirt and buildup. Its unique, open web construction allows stripping solution to flow through the pad to rinse out dirt and reduce loading for increased pad-to-floor contact and efficiency. The 3M High productivity pad is designed for use with rotary or automatic equipment at low speeds, approximately 175 RPM - 600 RPM.
- • 17 inch size
- • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealersold soiled floor finishes and sealers
- • 3M's most aggressive stripping pad
- • Made of continuous filament nylon in an open textured non-woven construction
- • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
- • Unique open construction resists loading and clogging