Zoro Homepage

18 in. X 50 yd Blue DG3

  • Mfr # 4095

  • Zoro # G412519234


product price: $1,473.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Width
18"
Length
50 yd
Material
Reflective Sheeting
Reflective
3M Diamond Grade DG3 Reflective Blue Sheeting Series 4095
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4095
Zoro #
G412519234
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Length
50 yd

Details

Color
Blue
Material
Reflective Sheeting
Reflective
3M Diamond Grade DG3 Reflective Blue Sheeting Series 4095

Description

  • •3M Diamond Grade DG3 Reflective Blue Sheeting Series 4095
  • •Sign ReflectiveSheeting for substrates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.