Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

180G 70MMX10M HD NET SHEET ROLL

  • Mfr # 7100283772

  • Zoro # G912339615


product price: $43.99
/ea

Key Features

Backing Material
Net
Abrasive Material
Precision Shaped Ceramic
Color
Purple
Overall Width
70 mm
Overall Length
10.0 meters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100283772
Zoro #
G912339615
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
70 mm
Overall Length
10.0 meters

Details

Backing Material
Net
Abrasive Material
Precision Shaped Ceramic
Color
Purple

Description

Get the job done sooner with 3M Cubitron II Net Sheet Rolls, fastest-cutting and longest-lasting net sheet rolls in the world. This family of net sheets delivers at 2X the cut rate and 2X the life of other leading net abrasive sheet families. Plus, they help dust extractors perform their best, leaving virtually no dust on the work surface and in the environment. Use the fastest-cutting, longest-lasting net sheets in the world. 3M Cubitron II Net Sheets combine patented 3M Cubitron II precision-shaped grains with an optimized abrasive pattern to deliver performance nobody matches.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.