1.88 in. W X 45 yd L Gray Heady Duty Duct Tape
Mfr # 2145
Zoro # G115511825
product price: $12.01
/eaKey Features
Tape Color
Black
Imperial Tape Width
1.88 in
Metric Tape Width
47.75 mm
Duct Tape Width
1.88 in
Tape Backing Material
Polyethylene/Cloth Scrim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2145
Zoro #
G115511825
UPC #
-
Country of Origin
Canada
Dimensions
Imperial Tape Width
1.88 in
Metric Tape Width
47.75 mm
Duct Tape Width
1.88 in
Details
Tape Color
Black
Tape Backing Material
Polyethylene/Cloth Scrim
Tape Adhesive Material
Natural Rubber
Description
Scotch multi-use duct tape is an all-purpose duct tape that is excellent for a variety of applications in and around the home or workshop. Recommended for bundling and securing, repairs, patching and protecting, sealing boxes for storage, mailing and shipping, re-gripping handles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.