Zoro Homepage

1.88 in.X40Yds Hd All Weather Duct Tape

  • Mfr # 2540

  • Zoro # G610072333


product price: $13.39
/ea

Key Features

Duct Tape Length
45 Yds
Duct Tape Width
1.88 in
Width
5.25 in
Features
Contoured sponge for dry or wet sanding,Rinse and reuse,Extremely flexible, softback,Application: For Sanding Wood, Paint, Metal, Plastic And Drywall .
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2540
Zoro #
G610072333
UPC #
76308408305
Country of Origin
Unknown

Dimensions

Duct Tape Length
45 Yds
Duct Tape Width
1.88 in
Width
5.25 in

Details

Features
Contoured sponge for dry or wet sanding,Rinse and reuse,Extremely flexible, softback,Application: For Sanding Wood, Paint, Metal, Plastic And Drywall .

Description

Scotch Tough Heavy Duty All-Weather Duct Tape is designed for long-term, permanent, exterior repairs. It resists drying, cracking and peeling caused by the damaging effects of sunlight, heat, cold and moisture. It lasts three times longer than other 3M general purpose gray duct tapes in exterior conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.