Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.88x60YD BLU Tape

  • Mfr # 2090-48NC

  • Zoro # G515235178


product price: $14.99
/ea
Sold in multiples of 5 for $74.95

Key Features

Tape Width
1.88
Tape Color
Blue
Tape Length
60 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090-48NC
Zoro #
G515235178
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1.88
Tape Length
60 yd

Details

Tape Color
Blue

Description

Scotch Blue 1.88 x 60 YD 48mm x 55m Blue Original Multi-Surface Painters Tape Removes Cleanly Without Adhesive Transfer Or Surface Damage For Up To 14 Days Even In Direct Sunlight Medium Adhesive Tape That Is Ideal For Painted Walls & Trim Glass & Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.