Zoro Homepage

18in x 60 yd. Tan Heavy Duty Protective Tape 346

  • Mfr # T918346

  • Zoro # G515802134


product price: $1,408.99
/ea
Free Shipping & Returns

Key Features

Material
Kraft Paper
Tape Length
60 yds
Tape Color
Tan
Tape Width
18 in
Tape Thickness
20 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T918346
Zoro #
G515802134
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
60 yds
Tape Width
18 in
Tape Thickness
20 Gauge

Details

Material
Kraft Paper
Tape Color
Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.