Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8inX36YD 471+PURPLE PLASTIC TAPE

  • Mfr # 7100055258

  • Zoro # G712311538


product price: $13.39
/ea

Key Features

Tape Length
36.0 yards
Tape Shape
Roll
Min. Tape Performance Temp.
40.0 degrees fahrenheit
Tape Backing Material
Vinyl
Tape Thickness
5.3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100055258
Zoro #
G712311538
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
36.0 yards
Tape Thickness
5.3 mil
Tape Width
0.1 inches

Details

Tape Shape
Roll
Min. Tape Performance Temp.
40.0 degrees fahrenheit
Tape Backing Material
Vinyl
Tape Color
Indigo
Max. Tape Performance Temp.
170.0 degrees fahrenheit
Tape Elongation
1.3
Tape Adhesive
Rubber
Tape Tensile Strength
14.0 lb/in

Description

3MTM Vinyl Tape 471+, ideal for masking, wrapping or sealing many curved or irregular surfaces, excellent for many lane and safety marking applications, ideal for color coding, abrasion protection, decoration and splicing applications. Provides clean removal without adhesive residue after a 30-min. bake cycle at 250°F/121°C|Flexible and conformable tape creates fine paint lines for striping, color separation and complex designs|Semi-translucent backing allows for accurate alignment with

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.