Zoro Homepage

19.0in Privacy Filter

  • Mfr # PF190C4B

  • Zoro # G412431239


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Width
14.81"
Viewing Area Dimension
14.83" x 11.89"
Height
11.88"
Durability
Scratch Resistant, Dust Resistant, Fingerprint Resistant
Device Supported
Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF190C4B
Zoro #
G412431239
UPC #
51128744802
Country of Origin
United States

Dimensions

Width
14.81"
Viewing Area Dimension
14.83" x 11.89"
Height
11.88"
Display Size Supported
19"

Details

Durability
Scratch Resistant, Dust Resistant, Fingerprint Resistant
Device Supported
Monitor
Display Type Supported
LCD
Orientation
Landscape
Aspect Ratio
0.2111
Screen Attachment
Slide Mount, Adhesive Strip
Blue Light Reduction
Yes
Anti-glare
Yes
Item
Privacy Screen Filter

Description

19.0 Privacy Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.