1in x 150ft Black 3M SJ3540 Fasteners, 2PK
- Mfr # DK3M115
- Zoro # G524479310
product price:Â
$
2,078.99
/pk of 2, $1,039.50/ea
Free Shipping & Returns
Key Features
Width
1 in
Length
150 ft
Backing Material
Polyolefin
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DK3M115
- Zoro #
- G524479310
- UPC #
- 00021200658129
- Country of Origin
- United States
- Item
- Tape
- Backing Material
- Polyolefin
- Color
- Black
Dimensions
- Width
- 1 in
- Length
- 150 ft
Description
1in x 150ft - Black Dual Lock Fasteners. Advanced closure alternative to zippers, screws, snaps, bolts and more. Better than conventional closure methods because they offer greater design flexibility, faster product assembly, smoother and cleaner exterior surfaces and improved product performance in many applications. Constructed with a type 400 stem pattern to form a secure fastening attachment._x000D_ Hundreds of closures with great holding power._x000D_ Fasteners engage in any orientation eliminating concerns about misalignment, premature or incomplete engagement._x000D_ Fastens with an audible snap to assure secure closure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.