Shop 3M
See all product information
Create Account
1in x 60 yds. (6 Pack) 927 Adhesive Transfer Tape Hand Rolls, 6PK
- Mfr # T9659276PK
- Zoro # G624479241
product price:Â
$
551.99
/pk of 6, $92.00/ea
Free Shipping & Returns
Key Features
Imperial Tape Width
1 in
Imperial Tape Length
60 yds
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9659276PK
- Zoro #
- G624479241
- UPC #
- 841436006101
- Country of Origin
- United States
- Tape Color
- Clear
- Item
- Tape
Dimensions
- Imperial Tape Width
- 1 in
- Imperial Tape Length
- 60 yds
Description
1in x 60 yds. (6 Pack) 3M 927 Adhesive Transfer Tape Hand Rolls. Used as a general purpose transfer tape for a variety of high tack, thin applications. Good UV and chemical resistance._x000D_ Works well on both textured and smooth surfaces._x000D_ Use for splicing of film, foils, fabric,_x000D_ Densified kraft paper liner with a high strength acrylic adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.