1in x 60 yds. (6 Pack) 9471 Adhesive Transfer Tape Hand Rolls, 6PK
- Mfr # T96594716PK
- Zoro # G424479304
product price:Â
$
484.99
/pk of 6, $80.83/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
1 in
Imperial Tape Length
60 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T96594716PK
- Zoro #
- G424479304
- UPC #
- 841436006279
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 1 in
- Imperial Tape Length
- 60 yds
Details
- Tape Color
- Clear
- Item
- Tape
Description
1in x 60 yds. (6 Pack) 3M 9471 Adhesive Transfer Tape Hand Rolls. Use on smooth plastics, foams, fabrics and coated paper. Good UV and chemical resistance._x000D_ Quick flowing and good shear holding power._x000D_ Densified kraft paper liner with a high strength acrylic adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.