Shop 3M
See all product information
Create Account
1in x 60 yds. (6 Pack) 9627 Adhesive Transfer Tape Hand Rolls, 6PK
- Mfr # T96596276PK
- Zoro # G024479230
product price:Â
$
689.99
/pk of 6, $115.00/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
1 in
Imperial Tape Length
60 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T96596276PK
- Zoro #
- G024479230
- UPC #
- 841436005890
- Country of Origin
- United States
- Item
- Tape
- Tape Color
- Clear
Dimensions
- Imperial Tape Width
- 1 in
- Imperial Tape Length
- 60 yds
Description
1in x 60 yds. (6 Pack) 3M 9627 Adhesive Transfer Tape Hand Rolls. Provides high bond strength to most surfaces including many low surface energy plastics such as polypropylene and powder coated paints. Quick stick properties to many LSE and HSE substrates._x000D_ Ideal for electronic devices._x000D_ Use to bond die cut parts, plastic parts and gaskets._x000D_ Brown paper liner with a medium firm rubber adhesive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.