Shop 3M
See all product information
Create Account
1in x 60 yds. Silver 3939 Duct Tape, 36PK
- Mfr # T9863939
- Zoro # G424479267
product price:Â
$
1,044.99
/pk of 36, $29.03/ea
Free Shipping & Returns
Key Features
Imperial Tape Length
60 yds
Imperial Tape Width
1 in
Tape Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9863939
- Zoro #
- G424479267
- UPC #
- 00021200855610
- Country of Origin
- Viet Nam
- Item
- Tape
- Tape Color
- Silver
Dimensions
- Imperial Tape Length
- 60 yds
- Imperial Tape Width
- 1 in
Description
1in x 60 yds. Silver 3M 3939 Duct Tape. An all around performer for jobs ranging from containment sealing to masking_x000D_ for sandblast overspray protection. Natural rubber adhesive grips on contact to many surfaces._x000D_ Waterproof backing resists wear, abrasion, moisture, and weathering._x000D_ Tears easily straight across and down without curling._x000D_ Tack-free edges._x000D_ Writable surface._x000D_ Meets UL723, HUD, BOCA codes._x000D_ Data Sheet_x000D_ Brochure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.