Shop 3M
See all product information
Create Account
1in x 72 yds. 9415PC Removable Double Sided Film Tape, 36PK
- Mfr # T9559415
- Zoro # G524479228
product price:Â
$
5,267.99
/pk of 36, $146.33/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Tape Width
1 in
Tape Length
72 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9559415
- Zoro #
- G524479228
- UPC #
- 00021200145384
- Country of Origin
- United States
- Tape Color
- Clear
- Item
- Tape
Dimensions
- Tape Width
- 1 in
- Tape Length
- 72 yds
Description
1in x 72 yds. 3M 9415PC Removable Double Sided Film Tape. Removable tape has permanent adhesive on one side and repositionable adhesive on the other. Features a low tack adhesive on the back side (exterior of roll) that allows for easy removal from many films, foils and most papers._x000D_ A high tack or "permanent" adhesive on the face side (interior of roll)._x000D_ Tape is translucent polyester with a 70# white polycoated kraft release liner._x000D_ 3in core size._x000D_ Data Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.