Zoro Homepage

1x55 HD Mounting Tape

  • Mfr # 214H

  • Zoro # G612920496


product price: $3.59
/ea
Sold in multiples of 10 for $35.90

Key Features

Imperial Tape Width
1.0 in
Tape Color
White
Imperial Tape Length
55.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214H
Zoro #
G612920496
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Width
1.0 in
Imperial Tape Length
55.0 in

Details

Tape Color
White

Description

Scotch-Mount Indoor Double-Sided Mounting Tape 1 x 55. This permanent double-sided tape is ideal for painted surfaces and allows you to quickly and easily organize your space. Holds up to 15 pounds and delivers a strong bond every time due to its industrial strength adhesive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.