Zoro Homepage

2 in. X 50 yd Red DG3

  • Mfr # 983-72ES

  • Zoro # G412519456


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
2"
Length
50 yd
Material
Reflective Sheeting
Reflective
3M Diamond Grade Conspicuity Markings Series 983
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983-72ES
Zoro #
G412519456
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
50 yd

Details

Color
Red
Material
Reflective Sheeting
Reflective
3M Diamond Grade Conspicuity Markings Series 983

Description

  • •3M Diamond Grade Conspicuity Markings Series 983
  • •Reflective for DOT School Bus, Trucks, Emergency Markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.