2" x 48" Coated Sanding Belt 60 Grit
Mfr # 7010363096
Zoro # G7900378
product price: $6.79
/eaSold in multiples of 25 for $169.75
Key Features
Abrasive Type
Coated
Width
2 in
Length
48 in
Grit
60
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010363096
Zoro #
G7900378
UPC #
00051115195549
Country of Origin
United States
Dimensions
Width
2 in
Length
48 in
Overall Width
2 in
Overall Length
48 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Abrasive Material
Zirconia Alumina
Series
577F
Color
Green
Backing Weight
YF
Backing Material
Polyester
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Flexibility Type
Single
Bond Type
Resin
Resistance Properties
Water
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 577F, Grade Not Applicable, Overall Length 48 in, Overall Width 2 in, Resistance Properties Water, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.