This item is Discontinued.

3M High Flow  Fltr Crtrdg, Mdl HFM40PPA20D, 2, 350 gpm in Water @ 70 Degrees F, 20 Micron, 6-1/2" O.D. HFM40PPA20D

High Flow Fltr Crtrdg, Mdl HFM40PPA20D, 2, 350 gpm in Water @ 70 Degrees F, 20 Micron, 6-1/2" O.D. (Discontinued)

  • Mfr # HFM40PPA20D
  • Zoro # G4096622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFM40PPA20D
Zoro #
G4096622
UPC #
00076308876838
Country of Origin
Mexico

Dimensions

Height
40"
Inside Dia.
3"
Outside Dia.
6-1/2"

Details

Application
Municipal Water, General Industrial, Oil and Gas, Chemicals and Petrochemicals, Food and Beverage, Electronics
Flow Rate
350 gpm in Water @ 70 Degrees F
Max. Temp.
160 Degrees F
Microns
20
Housing Material
Carbon Steel, 304 or 316L Stainless Steel
Material
Polypropylene - High Loft Media, Nitrile (O-Ring)
Item
High Flow Fltr Crtrdg,Mdl HFM40PPA20D,2

Description

High Flow Fltr Crtrdg,Mdl HFM40PPA20D,2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.