Shop 3M
See all product information
Create Account
2090 2"x60yd BLUE MASKING TAPE Rolls, PK 18
- Mfr # 7100185121
- Zoro # G902161516
product price:Â
$
249.99
/pk of 18, $13.89/ea
Free Shipping & Returns
Key Features
Tape Color
Blue
Tape Length
60 yd
Tape Width
1.88 in
Material
Crepe Paper
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100185121
- Zoro #
- G902161516
- UPC #
- -
- Country of Origin
- United States
- Tape Color
- Blue
- Material
- Crepe Paper
- Tape Adhesive
- Acrylic
Dimensions
- Tape Length
- 60 yd
- Tape Width
- 1.88 in
Description
3M 2090 2"x60yd BLUE MASKING TAPE 18RL/CS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.