
20x20x2 1000MPR Filtrete Pleated Air Filter
Mfr # NADP02-2IN-4
Zoro # G012940087
product price: $23.57
/eaKey Features
Nominal Filter Size
20x20x2
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
2 in
Series
Allergen Defense
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NADP02-2IN-4
Zoro #
G012940087
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Filter Size
20x20x2
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
2 in
Details
Item
Pleated Air Filter
Series
Allergen Defense
Description
Filtrete Allergen Defence Air Filter 1000 MPR 20 in x 20 in x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.