Shop 3M
See all product information
Create Account
20x25x1 700MPR Filtrete
- Mfr # 703-4
- Zoro # G623777843
product price:Â
$
15.15
/ea
Sold in multiples of 4 for
$60.60
Key Features
Nominal Height
24.69 in
Nominal Width
19.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 703-4
- Zoro #
- G623777843
- UPC #
- 076308408855
- Country of Origin
- United States
- Item
- Filter
Dimensions
- Nominal Height
- 24.69 in
- Nominal Width
- 19.69 in
Description
20x25x1 air filter with 700MPR rating for improved particle capture and airflow efficiency.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.