
20x25x1 Pleated Air Filter
Mfr # 9803-4
Zoro # G812920494
product price: $20.75
/eaKey Features
Nominal Filter Size
20x25x1
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in
Series
Micro Allergen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9803-4
Zoro #
G812920494
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Filter Size
20x25x1
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in
Details
Item
Pleated Air Filter
Series
Micro Allergen
Description
20 x 25 x 1 Red Micro Filtrete Filter 3 Month Filter Is 90% Effective At Capturing Large Allergens Like Mold Spores & Pet Dander Electrostatically Charged Captures Microscopic Allergens Like Dust Smoke & Smog Captures Bacteria & Particles That Can Carry Viruses Meets The Guidelines Of The American Lung Association Health House Program MPR Rating 1000 Lasts Up To 3 Months.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.