Zoro Homepage

20x25x2 1000MPR Filtrete Pleated Air Filter

  • Mfr # NADP03-2IN-4

  • Zoro # G512940044


product price: $26.19
/ea

Key Features

Nominal Filter Size
20x25x2
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
2 in
Series
Allergen Defense
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NADP03-2IN-4
Zoro #
G512940044
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20x25x2
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
2 in

Details

Item
Pleated Air Filter
Series
Allergen Defense

Description

Filtrete Allergen Defence Air Filter 1000 MPR 20 in x 25 in x 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.