
218 GREEN 3/16 X 60 YD 144/CV PN6307
Mfr # 7000050050
Zoro # G812311551
product price: $28.29
/eaKey Features
Tape Width
0.18 inches
Tape Adhesive
Rubber
Tape Tensile Strength
13 pounds per inch
Tape Color
Green
Tape Backing Material
Polypropylene Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000050050
Zoro #
G812311551
UPC #
-
Country of Origin
United States
Dimensions
Tape Width
0.18 inches
Tape Thickness
5.0 mil
Tape Length
60.0 yards
Details
Tape Adhesive
Rubber
Tape Tensile Strength
13 pounds per inch
Tape Color
Green
Tape Backing Material
Polypropylene Film
Max. Tape Performance Temp.
250.0 degrees fahrenheit
Description
Scotch® Fine Line Tape 218 is a high-performance polypropylene plastic tape that has both a low profile and high adhesion for use in painting long straight lines and sweeping curves where a crisp, sharp paint line is desired. It is often used as a layout tape for high value multi-color and custom painted graphics. FINE LINE PAINT MASKING: High-performance fine line tape thats ideal for painting long straight lines with crisp edgesPOLYPROPYLENE PLASTIC TAPE: Durable resistance to most solvents and moistureIDEAL FOR MULTI-COLOR AND CUSTOM GRAPHICS: Low profile and high adhesion provide excellent color line separationRECOMMENDED MASKING APPLICATIONS: Specialty vehicle, automotive, rail, marine and aerospace paint jobsHIGH TEMPERATURE PERFORMANCE: Resists heat in bake cycles up to 250 °F/121 °C for up to 30 minutesINDUSTRY-LEADING TECHNOLOGY: Engineered to separate colors while preventing soak-in, edge-lifting and more
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.