
218 GREEN 3/4 IN X 60 YD 48/CV PN6305
Mfr # 7000048459
Zoro # G012311566
product price: $46.85
/eaKey Features
Tape Tensile Strength
13 lb/in
Tape Adhesive
Rubber
Tape Color
Green
Max. Tape Performance Temp.
250.0 degrees fahrenheit
Tape Backing Material
Polypropylene Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000048459
Zoro #
G012311566
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
60.0 yd
Details
Tape Tensile Strength
13 lb/in
Tape Adhesive
Rubber
Tape Color
Green
Max. Tape Performance Temp.
250.0 degrees fahrenheit
Tape Backing Material
Polypropylene Film
Description
Scotch® Fine Line Tape 218 is a high-performance polypropylene plastic tape that has both a low profile and high adhesion for use in painting long straight lines and sweeping curves where a crisp, sharp paint line is desired. It is often used as a layout tape for high value multi-color and custom painted graphics. FINE LINE PAINT MASKING: High-performance fine line tape thats ideal for painting long straight lines with crisp edgesPOLYPROPYLENE PLASTIC TAPE: Durable resistance to most solvents and moistureIDEAL FOR MULTI-COLOR AND CUSTOM GRAPHICS: Low profile and high adhesion provide excellent color line separationRECOMMENDED MASKING APPLICATIONS: Specialty vehicle, automotive, rail, marine and aerospace paint jobsHIGH TEMPERATURE PERFORMANCE: Resists heat in bake cycles up to 250 °F/121 °C for up to 30 minutesINDUSTRY-LEADING TECHNOLOGY: Engineered to separate colors while preventing soak-in, edge-lifting and more
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.