Zoro Homepage

218 GREEN 3/8 IN X 60 YD 96/CV PN6302

  • Mfr # 7000048457

  • Zoro # G212311564


product price: $32.29
/ea

Key Features

Tape Tensile Strength
13 pounds per inch
Tape Length
60.0 yards
Tape Color
Green
Tape Backing Material
Polypropylene Film
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000048457
Zoro #
G212311564
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
60.0 yards

Details

Tape Tensile Strength
13 pounds per inch
Tape Color
Green
Tape Backing Material
Polypropylene Film
Tape Adhesive
Rubber
Max. Tape Performance Temp.
250.0 degrees fahrenheit

Description

Scotch® Fine Line Tape 218 is a high-performance polypropylene plastic tape that has both a low profile and high adhesion for use in painting long straight lines and sweeping curves where a crisp, sharp paint line is desired. It is often used as a layout tape for high value multi-color and custom painted graphics. FINE LINE PAINT MASKING: High-performance fine line tape thats ideal for painting long straight lines with crisp edgesPOLYPROPYLENE PLASTIC TAPE: Durable resistance to most solvents and moistureIDEAL FOR MULTI-COLOR AND CUSTOM GRAPHICS: Low profile and high adhesion provide excellent color line separationRECOMMENDED MASKING APPLICATIONS: Specialty vehicle, automotive, rail, marine and aerospace paint jobsHIGH TEMPERATURE PERFORMANCE: Resists heat in bake cycles up to 250 °F/121 °C for up to 30 minutesINDUSTRY-LEADING TECHNOLOGY: Engineered to separate colors while preventing soak-in, edge-lifting and more

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.