Ring Terminal, #8 Stud Size, 18 AWG, 1,000 V, Bare Insulated, Bare, Crimp Termination Only, 1000 PK

  • Mfr # M18-8R/LK
  • Zoro # G5652841
product price: 
$
259.99
/pk of 1000, $0.26/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M18-8R/LK
Zoro #
G5652841
UPC #
00054007010210
Country of Origin
United States
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
347 Degrees F
Maximum Operating Temperature
347 Degrees F
Standards
CSA Certified, UL Listed
Terminal Type
Standard
Wire Range
22 to 18 AWG
Max. Temp.
347 Degrees F
Connection Material
Copper
Seam
Brazed
Terminal Connection
Crimp
Connection Type
Crimp
Max. Voltage
600 V
Special Features
Beveled Mouth, Corrosion-Resistant, Reliable Performance, Secure Fit
Seam Style
Brazed
Barrel Style
Brazed
Insulation Material
None
Contact Finish
Tin
Compatible with Product Type
Building Wire, Fixtures or Luminaires, Signs
Hole Spacing
0.33 in
RoHS Compliant
Yes

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#8
Overall Length
0.74 in
Tongue Width - Wire Connector
0.31 in
Barrel Inside Dia.
0.07 in
Barrel Length
0.25 in
Tongue Thickness
0.03 in
Tongue Length
0.49 in
Tongue Width
0.31 in
Connection Width
0.164 in
Barrel Inside Diameter
0.07 in
Wire Rope Length
0.74 in
Length
0.74 in

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.31 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.07 in, Barrel Length 0.25 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.