Zoro Homepage

23.8in Privacy Filter

  • Mfr # PF238W9B

  • Zoro # G113750387


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Width
20.75"
Device Supported
Monitor
Blue Light Reduction
Yes
Aspect Ratio
0.672917
Widescreen
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF238W9B
Zoro #
G113750387
UPC #
51128008027
Country of Origin
United States

Dimensions

Width
20.75"
Viewing Area Dimension
20.77" x 11.69"
Height
11.69"
Display Size Supported
23.8"

Details

Device Supported
Monitor
Blue Light Reduction
Yes
Aspect Ratio
0.672917
Widescreen
Yes
Display Type Supported
LCD
Durability
Dust Resistant, Fingerprint Resistant, Scratch Resistant
Screen Attachment
Adhesive Strip, Slide Mount
Anti-glare
Yes
Orientation
Landscape
Item
Privacy Screen Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.