Zoro Homepage

24 in. X 50 yd Yellow HIP

  • Mfr # 3931

  • Zoro # G912519239


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
24"
Length
50 yd
Material
Reflective Sheeting
Reflective
3M High Intensity Prismatic Reflective Yellow Sheeting Series 3931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3931
Zoro #
G912519239
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Length
50 yd

Details

Color
Yellow
Material
Reflective Sheeting
Reflective
3M High Intensity Prismatic Reflective Yellow Sheeting Series 3931
Application
Traffic Signs

Description

  • •3M High Intensity Prismatic Reflective Yellow Sheeting Series 3931
  • •Sign ReflectiveSheeting for substrates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.