Zoro Homepage

24in Privacy Filter

  • Mfr # PF240W1B

  • Zoro # G412431253


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Width
20.44"
Anti-glare
Yes
Durability
Fingerprint Resistant, Dust Resistant, Scratch Resistant
Display Size Supported
24"
Height
12.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF240W1B
Zoro #
G412431253
UPC #
51128787281
Country of Origin
United States

Dimensions

Width
20.44"
Display Size Supported
24"
Height
12.75"
Viewing Area Dimension
20.43" x 12.78"

Details

Anti-glare
Yes
Durability
Fingerprint Resistant, Dust Resistant, Scratch Resistant
Widescreen
Yes
Orientation
Landscape
Display Type Supported
LCD
Screen Attachment
Adhesive Strip, Slide Mount
Blue Light Reduction
Yes
Device Supported
Monitor
Aspect Ratio
0.67361
Item
Privacy Screen Filter

Description

24 Privacy Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.