Zoro Homepage

24x24x1 Ultra Allergen Pleated Air Filter, MERV 12

  • Mfr # 2012DC-6

  • Zoro # G105265363


product price: $23.75
/ea
Sold in multiples of 4 for $95.00

Key Features

Performance Rating
MERV 12
Filters Out
Bacteria, Virus, Mold Spores, Pollen
Actual Filter Size
24 in W X 24 in H X 1 in D
Nominal Height
24 in
Nominal Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012DC-6
Zoro #
G105265363
UPC #
51111020128
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x1
Actual Filter Size
24 in W X 24 in H X 1 in D
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
1 in
Actual Height
24"
Actual Depth
1 in
Actual Width
24 in

Details

Performance Rating
MERV 12
Filters Out
Bacteria, Virus, Mold Spores, Pollen
Item
Pleated Air Filter
Series
Ultra Allergen
For Use With (Systems)
furnace, air conditioner or HVAC system

Description

Your home should be your sanctuary, starting with the air you breathe. Filtrete Allergen, Bacteria & Virus Air Filters help capture unwanted particles from your household air, contributing to a cleaner, fresher home environment. By proactively capturing dust, bacteria, viruses and allergens, these high performance filters help improve your home's air quality.


  • • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022)
  • • The higher the MPR, the more microparticles--such as pollen, pet dander, smoke, bacteria and viruses--your filter will capture from the air passing through it
  • • FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1 inch filters
  • • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!
  • • OUTPERFORMS FIBERGLASS, WASHABLE AND NON-ELECTROSTATIC 3-month pleated 1 inch home air filters for your furnace, air conditioner or HVAC system
  • • DESIGNED WITH EXCLUSIVE Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.