This item is Discontinued.

3M String Wound Filter Cartridge, 15 gpm, 25 Micron, 2-7/8" O.D., 29 1/4 in H DCCSF3

This item is Discontinued.

3M

String Wound Filter Cartridge, 15 gpm, 25 Micron, 2-7/8" O.D., 29 1/4 in H (Discontinued)

Mfr # DCCSF3
Zoro # G3191991
UPC # 00016145082375
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCCSF3
Zoro #
G3191991
UPC #
00016145082375
Country of Origin
United States

Dimensions

Height
29 1/4 in
Inside Dia.
1 in
Outside Dia.
2-7/8"
Filter Diameter
2 7/8 in
Overall Height
29 1/4 in
Overall Length
29 1/4 in
Inside Diameter
1 in
Outside Diameter
2 7/8 in

Details

Application
Electronics, Electroplating, Food and Beverage, Water
Flow Rate
15 gpm
For Use With
All Filter Housings
Max. Pressure
125 psi
Max. Temp.
250 Degrees F
Microns
25
Filter Cartridge Media
Cotton, Stainless Steel
Item
Filter Cartridge
Reduces
Particulates
Filter Media
Cotton, Stainless Steel
Filter Flow Rate
15.0 gpm
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Standards
CFR 21
Micron Rating
25 micron
Filter Reduces
Particulates
Material of Construction
Cotton / 304SS Core
Series
Micro-Klean D
Type
Blanket-Wound
Filter Design
String Wound
Maximum Temperature
250 Degrees F
Maximum Pressure
125 psi
Material Grade
304
Cartridge Media
Cotton

Description

Filter Cartridge, Reduces Particulates, Micron Rating 25 micron, Flow Rate 15 gpm, Inside Diameter 1 in, Outside Diameter 2 7/8 in, Overall Height 29 1/4 in, Filter Media Cotton, Stainless Steel, For Use With All Filter Housings, Application Electronics, Electroplating, Food and Beverage, Water, Cartridge Media Cotton, Filter Design String Wound, Material Grade 304, Maximum Pressure 125 psi, Maximum Temperature 250 Degrees F, Overall Length 29 1/4 in, Series Micro-Klean D, Standards CFR-21

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.