Zoro Homepage

250 kcmil Max, 35 kV, 3 PK

  • Mfr # 10009

  • Zoro # G5794117


product price: $47.49
/pk 3, $15.83/ea

Key Features

Type
Splice
Color
Yellow
Maximum Voltage
35 kV
RoHS Compliant
Yes
Standards
CSA Certified, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10009
Zoro #
G5794117
UPC #
00054007128328
Country of Origin
Chile

Dimensions

Maximum Wire Size
250 kcmil
Outside Dia.
0.75 in
Length
2.25 in

Details

Item
Splice Wire Connector
Type
Splice
Color
Yellow
Maximum Voltage
35 kV
RoHS Compliant
Yes
Standards
CSA Certified, UL Listed
Material
High Conductivity Copper
Die Code
13,456, Thomas and Bets:13463, U29RT (2) crimps, A29R (2) crimps, Burndy:W166 (3) crimps

Description

Open Barrel Splices, Color Code Yellow, Die Code 13456, A29R, W166, 13463, U29RT, For Wire Type Stranded, Material High Conductivity Copper, Minimum Wire Size Not Applicable, Maximum Wire Size 250 kcmil, Maximum Operating Temperature 221 Degrees F, Standards CSA Certified, UL Listed, Contact Finish Tin, Contact Material Copper, Minimum Operating Temperature 73 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.