Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250 kcmil Max, 35 kV, 3 PK

  • Mfr # 11009

  • Zoro # G5618374


product price: $57.29
/pk 3, $19.10/ea

Key Features

Type
Crimp
Color
Yellow
Maximum Voltage
35 kV
Material
High Conductivity Copper
Die Code
13,456, Thomas and Betts 13463, U29RT (3) crimps, A29R (3) crimps, Burndy: W166 (4) crimps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11009
Zoro #
G5618374
UPC #
00054007128403
Country of Origin
Chile

Dimensions

Maximum Wire Size
250 kcmil
Length
3.38 in
Outside Dia.
0.75 in
Inside Diameter
0.6 in
For Maximum Wire Size - Stranded
250 kcmil

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Yellow
Maximum Voltage
35 kV
Material
High Conductivity Copper
Die Code
13,456, Thomas and Betts 13463, U29RT (3) crimps, A29R (3) crimps, Burndy: W166 (4) crimps
Standards
CSA Certified, UL Listed
Connector Base Metal
Copper
Indoor/Outdoor
Both
Product Series
11000
Electrical Connector Type
Compression Connectors
Barrel Style
Long Barrel
For Use With
Copper Conductor Only
Termination Style
Crimp

Description

Open Barrel Splices, Color Code Yellow, Die Code 13456, For Wire Type Stranded, Material High Conductivity Copper, Minimum Wire Size Not Applicable, Maximum Wire Size 250 kcmil, Maximum Operating Temperature 221 Degrees F, Standards CSA Certified File No. 015503, UL Listed, UL Standard 486A-486B File No. E23438, Barrel Inside Diameter 0.6 in, Barrel Outside Diameter 0.75 in, Compatible Installation Tool Model Number 10000 to 11000, Contact Finish Tin, Contact Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.