Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2929 Duct Tape, 6.0 Mil, 2"x50 yds., Silver, PK24

  • Mfr # T9872929

  • Zoro # G4904229


product price: $795.99
/pk 24, $33.17/ea
Free Shipping & Returns

Key Features

Duct Tape Length
50 yds
Duct Tape Width
2"
Color
Silver
Weight
21.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9872929
Zoro #
G4904229
UPC #
051115248832
Country of Origin
Canada

Dimensions

Duct Tape Length
50 yds
Duct Tape Width
2"

Details

Item
Duct Tape,2x50 yd.,Silver,PK24
Color
Silver
Weight
21.66

Description

Duct Tape,2x50 yd.,Silver,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.