Shop 3M
See all product information
Create Account
2in x 36 yds. Black/Yellow Safety Stripe Vinyl Tape 5702, 24PK
- Mfr # T9675702
- Zoro # G124479239
product price:Â
$
3,279.99
/pk of 24, $136.67/ea
Free Shipping & Returns
Key Features
Includes
Tape Roll
Tape Core Diameter
3 in
Application
Vinyl Safety/Reflective
Length
36 yds
Safety Tape Color
Black/Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9675702
- Zoro #
- G124479239
- UPC #
- 00021200045851
- Country of Origin
- Viet Nam
- Includes
- Tape Roll
- Application
- Vinyl Safety/Reflective
- Item
- Tape
- Safety Tape Color
- Black/Yellow
Dimensions
- Tape Core Diameter
- 3 in
- Length
- 36 yds
- Thickness
- 5.4 Mil
- Width
- 2 in
Description
2in x 36 yds. Black/Yellow 3M 5702 Striped Vinyl Tape. Use to identify and mark traffic areas and physical hazards. Easy to apply which creates minimal downtime of production area._x000D_ Durable vinyl backing resists abrasion, scuffing, moisture, weathering acids and alkaline chemicals for long service life._x000D_ Rubber adhesive sticks on contact most surfaces for fast application with no dripping, drying or clean-up._x000D_ Bright colors are locked into the vinyl for permanent high visibility._x000D_ Premium grade._x000D_ 5.4 Mil._x000D_ Data Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.