2in x 60 yds. Aluminum Foil Tape 425, 24PK
- Mfr # T967425
- Zoro # G924479293
product price:Â
$
4,522.99
/pk of 24, $188.46/ea
Free Shipping & Returns
Key Features
Tape Color
Silver
Length
60 yds
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T967425
- Zoro #
- G924479293
- UPC #
- 00051125853118
- Country of Origin
- United States
Dimensions
- Length
- 60 yds
- Width
- 2 in
Details
- Tape Color
- Silver
- Item
- Tape
Description
2in x 60 yds. 3M - 425 Aluminum Foil Tape. Thermally conductive for heating or cooling efficiency and provides water proofing barrier and air leak protection. Premium Grade._x000D_ Aluminum backed tape features acrylic adhesive._x000D_ Flame resistant, heat and light reflective._x000D_ Improves visibility by magnifying light sources._x000D_ Resists ultraviolet degradation ensuring long lasting performance._x000D_ Meets UL 723, Class L File R 7311 and UL 764c._x000D_ Data Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.