Zoro Homepage

2in X 60 yds. Black 8979 Performance Plus Duct Tape, 24PK

  • Mfr # T92608979B

  • Zoro # G215801352


product price: $1,563.99
/pk 24, $65.17/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Imperial Tape Length
60 yds
Imperial Tape Width
2 in
Tape Backing Material
Polyethylene/Cloth Scrim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T92608979B
Zoro #
G215801352
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yds
Imperial Tape Width
2 in

Details

Tape Color
Black
Tape Backing Material
Polyethylene/Cloth Scrim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.