Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 7/9 in W x 60 yds L, 2.5 Mil Thick, Tan, 8 PK

  • Mfr # T9379201

  • Zoro # G115801834


product price: $195.99
/pk 8, $24.50/ea
Free Shipping & Returns

Key Features

Tape Width
3 7/9 in
Material
Crepe Paper
Tape Length
60 yds
Tape Thickness
2.5 Mil
Tape Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9379201
Zoro #
G115801834
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
3 7/9 in
Tape Length
60 yds
Tape Thickness
2.5 Mil

Details

Material
Crepe Paper
Tape Color
Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.