3-in-1 Sanding Sponge, 2-1/2 in L, 4-1/2 in W, 320 Grit, Extra Fine, 2PK

  • Mfr # DCDA320-PGP-2T

  • Zoro # G922433815


product price: $20.39
/pk 2, $10.20/ea

Key Features

Abrasive Material
Aluminum Oxide
Width
4-1/2 in
Thickness
1 in
Backing Material
Foam
Grit
320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCDA320-PGP-2T
Zoro #
G922433815
UPC #
068060503466
Country of Origin
United States

Dimensions

Width
4-1/2 in
Thickness
1 in
Length
2-1/2 in

Details

Abrasive Material
Aluminum Oxide
Backing Material
Foam
Grit
320
Applicable Materials
Drywall Wood
Grade
Extra Fine

Description

Pro Grade Precision 3-in-1 Sanding Sponge, 2-1/2 in L, 4-1/2 in W, 1 in Thick, 320 Grit, Foam Backing, Grit Grade: Extra Fine, Aluminum Oxide Abrasive, Applicable Materials: Drywall, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.