
3 in W, 21 in L, Ceramic Aluminum Oxide, 60 Grit, Brown
Mfr # BELT3X211PK60
Zoro # G115783376
product price: $38.99
/pk 10, $3.90/eaKey Features
Grit
60
Abrasive Material
Ceramic Aluminum Oxide
Length
21 in
Backing Weight
XF Weight
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BELT3X211PK60
Zoro #
G115783376
UPC #
-
Country of Origin
United States
Dimensions
Length
21 in
Width
3 in
Details
Grit
60
Abrasive Material
Ceramic Aluminum Oxide
Backing Weight
XF Weight
Color
Brown
Description
The technology in 3M Precision-Shaped Grain is found in premium 3M Rapid Removal Power Sanding Belts. Ideal for use on wood, plastic and metal, the 3M Rapid Removal Power Sanding Belts will cut fast and last long during your sanding project. Belts can be used across all stages of sanding, whether you are coating, removing or leveling.
- CUTS FASTER than traditional belts
- CUTS MORE than traditional belts
- RESISTS heat buildup and moisture
- Made From Premium Aluminum Oxide Grain
- Available Sizes: 3" x 18", 3" x 21", 3" x 24", 4" x 24" and 4" x 36"
- Available Sizes: 3" x 18", 3" x 21", 3" x 24", 4" x 24" and 4" x 36"
- Available in grits: COARSE: 36, 60, 80; MEDIUM: 120
- Package Contents: 1-Belt/Pack
- Size: 3 in. x 21 in
- Grit: Coarse / 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.