
3 in W, 21 in L, Ceramic Aluminum Oxide, 80 Grit, Brown
Mfr # BELT3X211PK80
Zoro # G615782930
product price: $37.55
/pk 10, $3.76/eaKey Features
Length
21 in
Backing Weight
XF Weight
Width
3 in
Abrasive Material
Ceramic Aluminum Oxide
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BELT3X211PK80
Zoro #
G615782930
UPC #
-
Country of Origin
United States
Dimensions
Length
21 in
Width
3 in
Details
Backing Weight
XF Weight
Abrasive Material
Ceramic Aluminum Oxide
Color
Brown
Grit
80
Description
- CUTS FASTER than traditional belts
- CUTS MORE than traditional belts
- RESISTS heat buildup and moisture
- Made From Premium Aluminum Oxide Grain
- Available Sizes: 3" x 18", 3" x 21", 3" x 24", 4" x 24" and 4" x 36"
- Available Sizes: 3" x 18", 3" x 21", 3" x 24", 4" x 24" and 4" x 36"
- Available in grits: COARSE: 36, 60, 80; MEDIUM: 120
- Package Contents: 1-Belt/Pack
- Size: 3 in. x 21 in
- Grit: Coarse / 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.