Zoro Homepage

30 in. X 50 yd Brown HIP

  • Mfr # 3939

  • Zoro # G612519379


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Width
30"
Length
50 yd
Material
Reflective Sheeting
Reflective
3M High Intensity Prismatic Reflective Brown Sheeting Series 3939
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3939
Zoro #
G612519379
UPC #
-
Country of Origin
United States

Dimensions

Width
30"
Length
50 yd

Details

Color
Brown
Material
Reflective Sheeting
Reflective
3M High Intensity Prismatic Reflective Brown Sheeting Series 3939
Adhesive Material
rubber

Description

  • •3M High Intensity Prismatic Reflective Brown Sheeting Series 3939
  • •Sign ReflectiveSheeting for substrates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.