301+ Performance Surface Masking Adhesive Tape, Yellow, 55 meters
- Mfr # 7000124888
- Zoro # G423565299
product price:
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Tape Thickness
6.3 mil
Tape Tensile Strength
20 lb
Tape Length
55 m
Tape Color
Yellow
Tape Width
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000124888
- Zoro #
- G423565299
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Tape Thickness
- 6.3 mil
- Tape Length
- 55 m
- Tape Width
- 18 mm
Details
- Tape Tensile Strength
- 20 lb
- Tape Color
- Yellow
Description
The ideal tape choice for masking in specialty industrial paint masking applications such as aerospace, automotive, vehicle and other industrial markets. The strong, solvent-free adhesive sticks on rubber, glass, metal, plastic and other surfaces instantly, and removes in one piece without leaving behind adhesive residue. This tape is specially designed to withstand temperatures up to 225°F, and is resistant to bleed through for ideal paint lines.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.